Shop All Whirlpools Tubs
Atlantis Whirlpools
Atlantis Royale 34 x 67 Oval Freestanding Air & Whirlpool Bathtub
Mfr # 3467RD
Zoro # G203529909
product price: $2,899.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,899.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3467RD
- Zoro # G203529909
- UPC # 848308008393
- Country of Origin China
- Category Whirlpools Tubs
Description
The Royale series Whirlpool bathtub combines a traditional freestanding design with a contemporary touch of simple forms and shapes. This style creates an elegant, functional centerpiece for your bathroom and a focal point for relaxation. Enjoy the ultimate bathtub experience with 24 luxurious air bubble massage injectors and eight adjustable jets.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 24 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with left side pump location
Overall dimensions: 67.375" L x 33" W x 24" H
Basin dimensions: 63" L x 24" W
Average water capacity: 50 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (107-323NL)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- Atlantis Whirlpools Whirlpools Tubs