Shop All Whirlpools Tubs
Atlantis Whirlpools
Atlantis Embrace 34 x 71 Oval Freestanding Air & Whirlpool Bathtub
Mfr # 3471AD
Zoro # G903530021
product price: $2,899.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,899.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3471AD
- Zoro # G903530021
- UPC # 848308008478
- Country of Origin China
- Category Whirlpools Tubs
Description
Transform your bathroom into a spa-like retreat with the Embrace 6 ft. Whirlpool and Air Bath Tub in White from Universal Tubs. The freestanding oval tub is equipped with 24 air bubble massage injectors and eight fully adjustable and directional water jets to relieve aching muscles and free your mind from worries. Powered by a 1 HP pump and a 1 HP air blower, the unit is safe to use with aromatic oils and bathing salts for extra-relaxing soaks. Additionally, an onboard aromatherapy system allows soothing fragrances to be released through the massage injectors (scent canisters sold separately). Fiberglass-reinforced acrylic construction features a nonporous high-gloss surface that's easy to clean and resists fading and staining. A slight side inset of the middle edge adds a sense of modern design, which will complement bath and sauna rooms of various settings and styles.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 24 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with left side pump location
Overall dimensions: 71.25" L x 35.5" W x 23.25" H
Basin dimensions: 66" L x 25.25" W
Average water capacity: 53 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18)
- WARWICK HANGER PIPE CLAMP 1"" 5PK (150-10)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- EAGO 5Ft White Acrylic Corner Whirlpool Bathtub - Drain on Left (AM175-L)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- Atlantis Whirlpools Whirlpools Tubs