Shop All Whirlpools Tubs
Atlantis Whirlpools
Atlantis Charleston 48 x 72 Rectangular Air & Whirlpool Bathtub
Mfr # 4872CDL
Zoro # G103530043
product price: $1,899.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,899.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 4872CDL
- Zoro # G103530043
- UPC # 848308006597
- Country of Origin China
- Category Whirlpools Tubs
Description
Charleston series features a classic oval-shaped bathtub design, combined with recent luxury and safety industry trends. Body-wrapping armrests create an ultimate comfort zone, essential for a luxurious bathing experience. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 29 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Left side drain with right side pump location
Overall dimensions: 71.75" L x 47.75" W x 23" H
Basin dimensions: 66.5" L x 42.5" W
Average water capacity: 70 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-1B-Cf, Charcoal Filter For Afs-1000B (708734)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- EAGO 5Ft White Acrylic Corner Whirlpool Bathtub - Drain on Left (AM175-L)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Deck Mount Faucet Holes and Polished Chrome Feet (USA-AST60-DH-CP)
- Atlantis Whirlpools Whirlpools Tubs