Shop All Bath Tubs
Atlantis Whirlpools
Alexandria 60 x 60 Corner Soaking Bathtub
Mfr # 6060AS
Zoro # G803530060
product price: $1,299.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,299.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 6060AS
- Zoro # G803530060
- UPC # 848308002926
- Country of Origin China
- Category Bath Tubs
Description
Alexandria bathtub collection features a series of corner oval-opening bathtubs, easily fitting two adults. Molded-in seat is strategically placed across the tub filler to ensure luxury and comfort. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish
Center drain location
Overall dimensions: 84.625" L x 67.125" W x 23" H
Basin dimensions: 56" L x 37" W
Average water capacity: 40 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
IAPMO Listed
10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 17)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KOHLER Deck-Mount Two-Way Diverter Valve (9530-CP)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3060R)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- Atlantis Whirlpools Bath Tubs