Shop All Whirlpools Tubs
Atlantis Whirlpools
Alexandria 60 x 60 Corner Air & Whirlpool Bathtub
Mfr # 6060ADR
Zoro # G103530098
product price: $2,199.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,199.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 6060ADR
- Zoro # G103530098
- UPC # 848308002896
- Country of Origin China
- Category Whirlpools Tubs
Description
Alexandria bathtub collection features a series of corner oval-opening bathtubs, easily fitting two adults. Molded-in seat is strategically placed across the tub filler to ensure luxury and comfort. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 27 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with right side pump location
Overall dimensions: 84.625" L x 67.125" W x 23" H
Basin dimensions: 56" L x 37" W
Average water capacity: 40 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (401532)
- ZURN Hydro Generator, Retro Fit Kit, For 5UNR7 (P6900-GEN)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, 72x42", White (2774018W.020)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- Atlantis Whirlpools Whirlpools Tubs