Shop All Tablecloths & Runners
Atlantis Plastics
1504120 White Plastic Roll Table Cover
Mfr # 561L850WH
Zoro # G110779688
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Plastics
- MFR # 561L850WH
- Zoro # G110779688
- Country of Origin United States
- Category Tablecloths & Runners
Description
Perfect for banquets weddings outdoor venues and other catered events this bright white cloth provides an elegant uniform appearance. It's 4 mL thickness and strong plastic material ensure your tables are shielded from spills and other messes while also allowing for an easier cleanup! Both guests and staff will feel at ease with this classic table cover. Ample Coverage : Thanks to the wide 40in width this premium roll table cover is designed to fit most standard tables. Plus the extralong 300' length ensures you'll have a longlasting stock. This versatility ensures that all tables are completely covered to match the decor regardless of their dimensions. Plastic Construction : Made from durable plastic this cover will repel water and other liquids keeping your tables dry to prevent damage. Plus the disposable construction of this table cover makes for stressfree cleanup even at hightraffic venues. Crisp White Color : Boasting an attractive white color this table cover instantly enhances the look of any table. The pristine color also provides a clean look to any environment without overpowering it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFAT Capacitor 12Uf (M232552)
- DEXTER RUSSELL Bread Slicer, Offset, 8 In, Scalloped, Black (31606B)
- JACKSON Probe 3/8 Mpt (6680-200-02-68)
- LOGO BRANDS New England Patriots 16oz Gameday Pint Glass (619-G16P-1)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- Atlantis Plastics Tablecloths & Runners