Shop All Wire Cart Accessories
Atlantic
Wire Basket For Cart System, green
Mfr # 23308042
Zoro # G708135759
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Liner
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic
- MFR # 23308042
- Zoro # G708135759
- UPC # 31742080425
- Country of Origin China
- Category Wire Cart Accessories
Details
Item | Wire Basket For Cart System |
Includes | Liner |
Color | Green |
Description
Cart System, transform and roll out You know the magic words, now you need the magic baskets to really make your Transformable Cart System do its thing Whether you're switching out the standard baskets, or adding more baskets for more stuff, this Atlantic Green Wire Basket for Cart System comes with a liner to prevent small items from falling throughand it even collapses for storage Storage that's easy to store Now that's more than meets the eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Twin Stepladder (T7412)
- PIUSI Drum Trolley, 43" H (F1206801B)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- Atlantic Wire Cart Accessories