Shop All Pond Accessories
Atlantic Water Gardens
Atlantic Water Gardens FP200 TidalWave Mag Drive Fountain Pump
Mfr # FP200
Zoro # G103917882
original price:
$80.36
9% off
new price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Water Gardens
- MFR # FP200
- Zoro # G103917882
- UPC # 747925095994
- Country of Origin China
- Category Pond Accessories
Description
Atlantic's Fountain Pumps offer everything you want in a small pump line, with large, sturdy pre-filters, integrated flow controls, versatile base plates and small diameter power plugs. Sized to fit even the smallest applications, these pumps still deliver big performance, with higher head heights and lower wattages than the competition. Trust Atlantic for all your fountain pump needs!
Removable pre-filter.
Integrated flow adjustment.
Replaceable impeller.
Volts: 115.
Watts: 9.5.
Outlet: 1⁄2" MIPT.
Cord: 6'.
Dimensions: 31⁄2"L x 21⁄4"W x 21⁄2"H.
Includes: Adjustable flow pre-filter and 1⁄2" - 3⁄4" outlet fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBR-1)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- DELAVAN AG PUMPS Quick Connect Fittings, Fits Delavan (FA-7822FS)
- TACO Flange, 2 NPT, Cast Iron, PK2 (185-086C)
- ATLANTIC WATER GARDENS Atlantic Water Gardens MT1000 Replacement Filter Mat BF1000 (MT1000)
- ATLANTIC WATER GARDENS Atlantic Water Gardens SP1400 FastFalls 14 Inch Spillway - 1.5 Inch Bulkhead (SP1400)
- ATLANTIC WATER GARDENS Atlantic Water Gardens TT3000 TT-Series 3000 GPH Pump (TT3000)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- AQUASCAPE Aquascape 98558 Pond Net with Extendable Handle (98558)
- POND BOSS Universal Pump Filter Box (52720)
- PROLINE APP-Controlled Multi-Colored LED Spillway. 12" Wide Spillway, 12V (03701)
- Atlantic Water Gardens Pond Accessories