Shop All Pond Accessories
Atlantic Water Gardens
Atlantic Water Gardens BF1900 Big Bahama FilterFall - 19 in. - 2 in. Bulkhead
Mfr # BF1900
Zoro # G003917838
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Water Gardens
- MFR # BF1900
- Zoro # G003917838
- Country of Origin United States
- Category Pond Accessories
Description
Professional water garden contractors demand the latest technology and highest quality construction available for the products they install. That concept led to the creation of Atlantic's Big Bahama Pro Series FilterFalls. These products have all the attributes that make large-scale professional installation easy and successful.
Heavy-duty removable top grate allows natural rock camouflage.
Support bars add stability and reinforce top grate.
Media bag and Bio-Tech media provide max surface area for development of beneficial bacteria (media sold separately).
Dual Bio-Tech filter mats for exception biological filtration.
Sturdy bottom grate supports filter media.
Rolled upper rim provides clean lines and incredible strength.
2" or 3" heavy-duty FIPT bulkhead for high flow rates.
Bottom chamber will accept bulkhead on all sides while bottom cones reduce surface area for more efficient back flushing.
One-piece liner flange allows easy, leak-free attachments of FilterFalls to pond liner.
Solid lip and molded-in inserts ensure a watertight liner attachment every time.
Waterfall Opening Size: 19".
Max Pond Volume: 2000 gallons.
Pump Flow Range: 2500-4000 gph.
Dimensions: 28" W x 25" D x 21.5" H.
Inlet: 2" FPT.
Match to Skimmer: PS4600.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- ALFA LAVAL Casing Gasket Epdm Lkh10 (9611992137)
- SIMMONS Pump Cup Leather 3X2 (3X2)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- ATLANTIC WATER GARDENS Atlantic Water Gardens SP1400 FastFalls 14 Inch Spillway - 1.5 Inch Bulkhead (SP1400)
- ATLANTIC WATER GARDENS Atlantic Water Gardens MT1000 Replacement Filter Mat BF1000 (MT1000)
- ATLANTIC WATER GARDENS Atlantic Water Gardens TT3000 TT-Series 3000 GPH Pump (TT3000)
- AQUASCAPE Intake Screen Kit AquaSurge 2000-3000 GPH - G2 (AQ23016)
- AQUASCAPE Aquascape 98486 60-Watt 12 Volt Transformer (98486)
- DANNER Pro3000 Filter & Falls w/ 16" Spillway. Includes Debris Filter. (2482)
- PONDMASTER CPF250U Filter Has UV & Bio Media & Foam Filter Pad (05415)
- Atlantic Water Gardens Pond Accessories