Atlantic Water Gardens

Atlantic Water Gardens BF1600 Oasis FilterFall - 16 in. - 1 1-2 in. Bulkhead


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Rolled upper rim provides clean lines and incredible strength.
  • Removable top grate and support bar allow natural rock camouflage.
  • Dual Bio-Tech filter mats and media bag for exceptional biological filtration.
  • Sturdy bottom grate supports filter media.
  • Rear Entry Heavy-duty 1-1/2" FIPT bulkhead.
  • One-piece liner attachment flange.
  • Solid lip and molded-in inserts ensure a watertight liner attachment every time.
  • Waterfall Width: 16" Spillway.
  • Dimensions: 21.5'' W x 19.5'' D x 17.75'' H.
  • Pump Flow Range: 1,000 - 3,000.
  • Bulkhead: 1-1/2".
  • Match to Skimmer: PS3900.
  • Other: Includes top grate.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.