Shop All Pond Accessories
Atlantic
Shallow Pond Aeration System, 240 lpm
Mfr # TPS400S
Zoro # G905444074
product price: $1,834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,834.99
Free 30-Day Returns
Key Features
- Active Surface Area 0.5 acre
- Compatible with Media Type Water
- Number of Air Tubing Rolls 4
- Cabinet Height 20 in
- Minimum Depth Required 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic
- MFR # TPS400S
- Zoro # G905444074
- UPC # 727429130063
- Country of Origin United States
- Category Pond Accessories
Dimensions
Cabinet Height | 20 in |
Minimum Depth Required | 7 ft |
Tubing Diameter | 3/8 in |
Air Tubing Diameter | 3/8 in |
Cabinet Width | 22 in |
Manufacturer Warranty Length | 2 yr |
Air Tubing Roll Length | 100 ft |
Cabinet Depth | 24 in |
Compatible Intake Pipe Size | 3/8 in |
Details
Item | TPS Shallow Pond Aeration System, Four Diffusers |
Active Surface Area | 0.5 acre |
Compatible with Media Type | Water |
Number of Air Tubing Rolls | 4 |
Discharge Type | Diffuser, Tube |
Number of Diffusers | 4 |
Number of Compressors | 1 |
Air Flow Rate (Maximum) | 240 lpm |
Intake Type | Tube |
Description
TPS Shallow Pond Aeration System, Four Diffusers, Diffuser Type Shallow Water Diffuser, Air Flow Rate (Maximum) 240 lpm, Air Flow Rate (Minimum) Not Applicable, Active Surface Area 0.5 acre, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 7 ft, Bubble Type Not Applicable, Bubble Size Not Applicable, Number of Air Tubing Rolls 4, Number of Compressors 1, Discharge Type Diffuser, Tube, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 24 in, Cabinet Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC, 1-Phase, 1-1/2 HP, Motor (PP1000L3SG)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- POND BOSS Pond Skin Liner, 13 ft. L, 10 ft.W, PVC (52736)
- ATLANTIC WATER GARDENS Atlantic Water Gardens SP1400 FastFalls 14 Inch Spillway - 1.5 Inch Bulkhead (SP1400)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- AQUASCAPE Aquascape 98486 60-Watt 12 Volt Transformer (98486)
- Atlantic Pond Accessories