Shop All Disposable Gloves
Atlantic Safety Products
Orange Lightning Gloves, 5.2 mil Palm, Nitrile, 2XL, 100 PK, Orange
Mfr # OR-XXL
Zoro # G7182625
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Disposable Glove Material Nitrile
- Color Orange
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Safety Products
- MFR # OR-XXL
- Zoro # G7182625
- UPC # 813601010794
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Orange Lightning Gloves |
Disposable Glove Material | Nitrile |
Color | Orange |
Material | Nitrile |
Palm Thickness | 5.2 mil |
Powdered/Powder Free | Powder Free |
Description
Disposable Gloves, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH6X002500)
- 3M E-A-Rflex Reusable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow (320-1000)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (LGB311-M)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, XL, Orange (BLGOR-XL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Orange (BLGOR-M)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (USE-880-M)
- Atlantic Safety Products Disposable Gloves