Shop All Disposable Gloves
This Product is Discontinued
Atlantic Safety Products
Nitrile Disposable Gloves, Nitrile, Xl, 100 PK, Black (Discontinued)
Mfr # B311-XL
Zoro # G7182686
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Safety Products
- MFR # B311-XL
- Zoro # G7182686
- UPC # 813601011364
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | Xl |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Description
Disposable Gloves, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.