Shop All Disposable Gloves
Atlantic Safety Products
InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black
Mfr # LGB311-S
Zoro # G101937745
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Safety Products
- MFR # LGB311-S
- Zoro # G101937745
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | InTouch |
Texture Location | Fingertips |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (LGB311-M)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Orange (BLGOR-M)
- ATLANTIC SAFETY PRODUCTS Outrageous Orange, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (LGOO-L)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- Atlantic Safety Products Gloves & Hand Protection