Shop All Disposable Gloves
Atlantic Safety Products
InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black
Mfr # LGB311-M
Zoro # G801937779
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Safety Products
- MFR # LGB311-M
- Zoro # G801937779
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | InTouch |
Texture Location | Fingertips |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (LGB311-S)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (LGB311-XXL)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White (62814)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- Atlantic Safety Products Disposable Gloves