Shop All Disposable Gloves
This Product is Discontinued
Atlantic Safety Products
Exam Gloves, Nitrile, 2XL, 90 PK, Black (Discontinued)
Mfr # B311-XXL
Zoro # G7182710
This Product is Discontinued
Key Features
- Size 2XL
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Safety Products
- MFR # B311-XXL
- Zoro # G7182710
- UPC # 813601011371
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Cuff | Beaded |
Color Family | Black |
Application | Protection Against Day-to-Day Hazards |
Description
Disposable Gloves, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.