Shop All Pond Accessories
Atlantic
Pump, 1/4 HP, Composite
Mfr # PAF-20
Zoro # G505670064
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Volume, Medium Head, Rugged and Lightweight Housing
- Cord Length 20 ft
- Standards CSAus
- Amps 3.5 A
- Pump Housing Material FRP Composite, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic
- MFR # PAF-20
- Zoro # G505670064
- UPC # 727429003206
- Country of Origin Taiwan, Province of China
- Category Pond Accessories
Dimensions
Cord Length | 20 ft |
Manufacturer Warranty Length | 2 yr |
Overall Length | 9 in |
Overall Height | 14 in |
Overall Width | 6 in |
Compatible Discharge Pipe Size | 2 in |
Description
PAF Series Pump, 1/4 HP, Pump Housing Material FRP Composite, Stainless Steel, Horsepower 1/4 hp, Nameplate Voltage 115V, Maximum Feet of Head 21 ft, Flow Rate @ 5 ft of Head (Maximum) 2,800 gph, Flow Rate @ 10 ft of Head (Maximum) 1,950 gph, Flow Rate @ 15 ft of Head (Maximum) 1,080 gph, Flow Rate @ 20 ft of Head (Maximum) 3 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHH5)
- ARO Plug (93086)
- ATTWOOD MARINE Attwood Sahara Auto Bilge Pump 1100 Gph (4511-7)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- AQUATOP PH Series Power Head (PH16)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- AQUASCAPE Aquascape 29272 Water Fill Valve 200 (29272)
- Atlantic Pond Accessories