Shop All Pond Accessories
Atlantic
Pump, 1/3 HP, Composite
Mfr # PAF-25
Zoro # G505670118
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 10 ft of Head (Maximum) 3,150 gph
- Series PAF
- Pump Housing Material FRP Composite, Stainless Steel
- Maximum Feet of Head 26 ft
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic
- MFR # PAF-25
- Zoro # G505670118
- UPC # 727429003213
- Country of Origin Taiwan, Province of China
- Category Pond Accessories
Dimensions
Overall Width | 6 in |
Compatible Discharge Pipe Size | 2 in |
Overall Height | 14.5 in |
Overall Length | 9 in |
Manufacturer Warranty Length | 2 yr |
Description
PAF Series Pump, 1/3 HP, Pump Housing Material FRP Composite, Stainless Steel, Horsepower 1/3 hp, Nameplate Voltage 115V, Maximum Feet of Head 26 ft, Flow Rate @ 5 ft of Head (Maximum) 3,900 gph, Flow Rate @ 10 ft of Head (Maximum) 3,150 gph, Flow Rate @ 15 ft of Head (Maximum) 2,300 gph, Flow Rate @ 20 ft of Head (Maximum) 22.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch (115503-GIS)
- JABSCO Replacement Flexible Impeller, Neoprene (14282-0001)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- GRANDOLDGARDEN U-Shaped Ground Stakes - 100 Piece (GR2756547)
- TETRA Algae Control 101.4 oz (77188)
- POND BOSS Waterfall Spillway, 33.3 gpm Max Flow Rate, For 800 gal capacity (52726)
- DANNER Replacement Rotor for Pro-Line Hy-Drive 2600 (12774)
- PONDMASTER CPF500 Filter Has Bio Media & Foam Filter Pad (05420)
- Atlantic Pond Accessories