Shop All Pond Accessories
Atlantic
Pump, 1 HP, Iron
Mfr # A-31
Zoro # G605735557
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty, High Volume, Highest Head
- Cord Length 30 ft
- Amps 10 A
- Standards cULus, E318238
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic
- MFR # A-31
- Zoro # G605735557
- UPC # 727429003022
- Country of Origin Taiwan, Province of China
- Category Pond Accessories
Dimensions
Cord Length | 30 ft |
Overall Width | 7 in |
Overall Length | 11 in |
Compatible Discharge Pipe Size | 3 in |
Overall Height | 18 in |
Manufacturer Warranty Length | 2 yr |
Description
A-Series Pump, 1 HP, Pump Housing Material Cast Iron, Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V, Maximum Feet of Head 36 ft, Flow Rate @ 5 ft of Head (Maximum) 9,300 gph, Flow Rate @ 10 ft of Head (Maximum) 8,150 gph, Flow Rate @ 15 ft of Head (Maximum) 6,830 gph, Flow Rate @ 20 ft of Head (Maximum) 92.3 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 3 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- DAYTON Shim 0.005 in., PK2 (PP60354G)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- OASE Water Flow Regulator, 1-1/2" (51260)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130070B Leaf Eater with Brushes and Wheels (130070B)
- BLACKSTONE Rubber Gas Line Hose and Regulator 36 in L (5471)
- BBQ INNOVATIONS 5 in. X 100 ft. Poly Pipe (BB173686)
- MIXAIR Aeration Tubing, ID 3/8 In, 50 Ft (3/8" Sinking Hose)
- Atlantic Pond Accessories