Shop All Industrial Storage Cabinets
This Product is Discontinued
Atlantic Metal
Radius Edge Storage Cabinet, Solid, Putty (Discontinued)
Mfr # ER4P361872-07
Zoro # G2172460
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36
- Material Welded Steel
- Color Putty
- Number of Drawers 0
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Metal
- MFR # ER4P361872-07
- Zoro # G2172460
- UPC # 017567065243
- Country of Origin Unknown
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 |
Overall Height | 72 |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Overall Depth | 18 |
Details
Material | Welded Steel |
Color | Putty |
Number of Drawers | 0 |
Number of Shelves | 3 |
Item | Radius Edge Storage Cabinet |
Standards | ANSI/BIFMA |
Series | Elite |
Includes | (1) Center Fixed Shelf, (3) Fully Adjustable shelves, Leg Levelers |
Shelf Capacity | 200 lb. |
Finish | Powder Coated |
Number of Doors | 2 |
Doors | Yes |
Assembly | Assembled |
Description
Radius Edge Storage Cabinet, Material Welded Steel, Overall Depth 18 In., Overall Width 36 In., Overall Height 72 In., Color Putty, Number of Shelves 3, Number of Drawers 0, Number of Doors 2, Standards ANSI/BIFMA, Shelf Capacity 200 lb., Assembly Assembled, Includes (1) Center Fixed Shelf, (3) Fully Adjustable shelves, Leg Levelers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.