Shop All Bookcases & Bookshelves
Atlantic Metal
Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W
Mfr # BA40361872-05
Zoro # G5483919
product price: $265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 5
- Depth 18 in
- Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Metal
- MFR # BA40361872-05
- Zoro # G5483919
- UPC # 017567017044
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Item | Stationary Bookcase |
Type | Assembled |
Series | Elite |
Number of Shelves | 5 |
Color | Dove Gray |
Shelf Capacity | 200 lb |
Assembly | Not Required |
Shelf Adjustments | Adjustable |
Includes | (4) Adjustable Shelves, Raised Bottom |
Standards | ANSI/BIFMA |
Description
Stationary Bookcase, Color Dove Gray, Number of Shelves 5, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- ATLANTIC METAL 5-Shelf Mobile Bookcase, 78"x36" Putty (BM40361872-07)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- SAUDER 3-Shelf Bookcase Rao , Strong and lightweight 1 1/4 in. panel construction (427265)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- Atlantic Metal Bookcases & Bookshelves