Shop All Bookcases & Bookshelves
This Product is Discontinued
Atlantic Metal
Bookcase, Steel, 3 Shelf, Black, 42HX36W" (Discontinued)
Mfr # BA20361842-09
Zoro # G5483937
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Assembled
- Series Elite
- Number of Shelves 3
- Color Black
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Metal
- MFR # BA20361842-09
- Zoro # G5483937
- UPC # 017567016887
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 42 in |
Width | 36 in |
Details
Item | Stationary Bookcase |
Type | Assembled |
Series | Elite |
Number of Shelves | 3 |
Color | Black |
Shelf Capacity | 200 lb |
Shelf Adjustments | Adjustable |
Standards | ANSI/BIFMA |
Includes | Raised Bottom |
Assembly | Not Required |
Features | Durable |
Recycled Content | 0.5 |
Application | Book Storage |
Description
Stationary Bookcase, Color Black, Number of Shelves 3, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.