Atlantic Metal

3-Shelf Mobile Bookcase, 48"x36" Putty (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Bookcases & Bookshelves

Key Features

  • Type Assembled
  • Series Elite
  • Number of Shelves 3
  • Color Putty
  • Depth 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 18 in
Height 48 in
Width 36 in
Overall Depth 18 in
Overall Width 36 in
Overall Height 48 in

Description

Mobile Bookcase, Product Type Mobile Bookcase, Material Steel, Number of Dividers 0, Overall Height 48 in, Overall Depth 18 in, Overall Width 36 in, Caster Type (2) Locking, Color Putty, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Assembled, Finish Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.