Shop All Bed Frames
Atlantic Furniture
Atlantic Furniture AR8132012 Orlando Full Bed with Flat Panel Foot Board and Urban Trundle Bed in a White Finish
Mfr # AR8132012
Zoro # G203679208
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Furniture
- MFR # AR8132012
- Zoro # G203679208
- UPC # 782219128262
- Country of Origin China
- Category Bed Frames
Description
The low profile headboard is modern and looks great anywhere. Choose from an open footrail, or a flat panel footboard and add those highly desired under bed storage drawers or a trundle bed. Available in up to four high build Five Step Finishes Headboards can be purchased separately and attach to a metal bed frame Eco-Friendly construction Our bed drawers provide ample storage Twin beds can accept one set of storage drawers Full and queen beds can accept two sets of storage drawers Our painted furniture may also utilize CARB certified low formaldehyde MDF produced from plantation-grown hardwood. Sturdy dowel, bolt and barrel nut assembly Accepts bed drawers or trundle bed Warranty: One Year Parts Length: 76.875 Width: 57.75 Height: 33.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- ATLANTIC FURNITURE Nantucket Bed with Match Footboard in White, Full Size (AR8236032)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- ATLANTIC FURNITURE Urban Trundle Bed Twin - Grey (AE673129)
- ATLANTIC FURNITURE Atlantic Furniture AR8732114 Mission Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (AR8732114)
- ATLANTIC FURNITURE Atlantic Furniture AC584148 Deerfield Murphy Driftwood Queen Size Bed Chest with Charging Station; Blue (AC584148)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- Atlantic Furniture Bed Frames