Atlantic Furniture AR287842 Mission Queen Size Headboard; White
Mfr # AR287842
Zoro # G003679590
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AR287842
- Zoro # G003679590
- UPC # 782219189850
- Country of Origin China
- Category Bed Frames
Description
Atlantic has built a sterling reputation as one of the top manufacturers of furniture and bedding accessories. Our diverse product line includes mattresses, occasional tables and varieties of beds. We have always been the trendsetter of fashion and design excellence. We take pride in making our furniture stand out from the usual ones. Grasp our range of products that matches your own personal style. The simple, yet elegant style of the Mission Bed will compliment any bedroom setting. The Traditional look and feel of the slats matched with generous crown molding make the Mission Bed a popular selection.
Features- Eco-Friendly construction
- Headboard attaches to a metal bed frame
- Our painted furniture may also utilize CARB certified low formaldehyde MDF produced from plantation-grown hardwood
- Finish: White
- Size: Queen
- Collection: Mission
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- ATLANTIC FURNITURE Atlantic Furniture AR8732114 Mission Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (AR8732114)
- ATLANTIC FURNITURE Urban Trundle Bed Twin - Grey (AE673129)
- ATLANTIC FURNITURE Atlantic Furniture AC584148 Deerfield Murphy Driftwood Queen Size Bed Chest with Charging Station; Blue (AC584148)
- ATLANTIC FURNITURE Nantucket Bed with Match Footboard in White, Full Size (AR8236032)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- Atlantic Furniture Bed Frames