Shop All End Tables
Atlantic Furniture
Atlantic Furniture AH13219 14 x 22 x 22 in. Mission Chair Side Table with Charging Station in Grey
Mfr # AH13219
Zoro # G703981290
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AH13219
- Zoro # G703981290
- UPC # 782219212121
- Country of Origin China
- Category End Tables
Description
Functional and fashionable our Mission-style tables are sure to be a focal point for your living space. This timeless style is constructed from solid, eco-friendly hardwood and is fashioned with care and craftsmanship to perfectly accent your couch or living room chair, featuring two high-efficiency USB charging ports and two 110-volt AC power outlets for your convenience. With sturdy leg assembly and a durable high build five-step finish, this is furniture you'll love for a lifetime.
Features- Solid hardwood construction
- Simple, fresh design with slatted panels
- Fits seamlessly into any home decor
- 2 built in 110V power outlets
- 2 Built in 5V, 2.1 amp USB Charging Ports
- Faster charging leading to longer life of the unit
- Durable 9 ft. cord, grounded, UL listed, 16 gauge, 3 wire
- Sturdy Hanger Bolt Leg Assembly
- Color: Grey
- Dimension: 14" W x 22" D x 22" H
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- ATLANTIC FURNITURE Atlantic Furniture AH13204 Mission Chair Side Table; Walnut (AH13204)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- ATLANTIC FURNITURE Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut (AH11234)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- Atlantic Furniture End Tables