Shop All Desks
Atlantic Furniture
Atlantic Furniture AH12249 24 x 48 x 29.38 in. Lexi Desk with Drawer & Charger; Grey
Mfr # AH12249
Zoro # G803922889
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AH12249
- Zoro # G803922889
- UPC # 782219212206
- Country of Origin China
- Category Desks
Description
Ample study space and a drawer to store supplies are the hallmarks of our functional and fashionable Lexi Desk. The distinctive crossed design will make your office the focal point of your home. As durable as they are chic, this desk is manufactured using sustainably sourced solid hardwood. The perfect addition to any home office or study space, this desk offers a large work area that comfortably accommodates a laptop or desktop, along with a spacious storage drawer for all of your other work essentials.
Features- Solid Eco-Friendly Hardwood
- Fits seamlessly in any office
- 2 Built in 110V Power Outlets
- 2 Built in 5V, 2.1 amp USB Charging Ports
- Faster charging leading to longer life of the unit
- Durable 9 ft. cord, grounded, UL listed, 16 gauge, 3 wire
- Crisp, modern style
- Durable High Build Five Step Finish
- Sturdy Hanger Bolt Leg Assembly
- English dovetail joinery
- Full Extension Ball Bearing Drawer Glides
- A built-in charging station for all of your favorite devices
- Color: Grey
- Dimension: 24" W x 48" D x 29.375" H
- Weight: 72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- SAUDER Cannery Bridge Hutch - 66 in. Wide , Attaches to <a href= in./Products/429513 (429512)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAUDER Cannery Bridge Small Credenza Sm , Three drawers with full extension slides (431315)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Gold (I 7210)
- HON 14-3/4 in D, 19" W, 3" H, Charcoal, Metal (HD2.S)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- Atlantic Furniture Desks