Shop All Desks
Atlantic Furniture
Atlantic Furniture AH12239 24 x 48 x 29.38 in. Lexi Desk with Drawer; Grey
Mfr # AH12239
Zoro # G903695799
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AH12239
- Zoro # G903695799
- UPC # 782219212220
- Country of Origin China
- Category Desks
Description
Ample study space and a drawer to store supplies are the hallmarks of our functional and fashionable Lexi Desk. The distinctive crossed design will make your office the focal point of your home. As durable as they are chic, this desk is manufactured using sustainably sourced solid hardwood. The perfect addition to any home office or study space, this desk offers a large work area that comfortably accommodates a laptop or desktop, along with a spacious storage drawer for all of your other work essentials.
Features- Solid Eco-Friendly Hardwood
- Fits seamlessly in any office
- Crisp, modern style
- Durable High Build Five Step Finish
- Sturdy Hanger Bolt Leg Assembly
- English dovetail joinery
- Full Extension Ball Bearing Drawer Glides
- Color: Grey
- Dimension: 24" W x 48" D x 29.375" H
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- GROEN Pressure Gauge, 2-1/2" dia., 30VAC, 60 psi (Z084208)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- Atlantic Furniture Desks