Shop All Desks
Atlantic Furniture
Atlantic Furniture AH12222 24 x 48 x 29.38 in. Mission Desk with Drawer & Charger; White
Mfr # AH12222
Zoro # G703922903
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AH12222
- Zoro # G703922903
- UPC # 782219212213
- Country of Origin China
- Category Desks
Description
Ample study space and a drawer to store supplies are the hallmarks of our time-tested and inspired Mission Desk. Slatted side panels makes this design fresh, simple, and stylish. As durable as they are chic, this desk is manufactured using sustainably sourced solid hardwood. The perfect addition to any home office or study space, this desk offers a large work area that comfortably accommodates a laptop or desktop, along with a spacious storage drawer for all of your other work essentials.
Features- Solid Eco-Friendly Hardwood
- Fits seamlessly in any office
- 2 Built in 110V Power Outlets
- 2 Built in 5V, 2.1 amp USB Charging Ports
- Faster charging leading to longer life of the unit
- Durable 9 ft. cord, grounded, UL listed, 16 gauge, 3 wire
- Simple, fresh design with slatted panels
- Durable High Build Five Step Finish
- Sturdy Hanger Bolt Leg Assembly
- English dovetail joinery
- Full Extension Ball Bearing Drawer Glides
- A built-in charging station for all of your favorite devices
- Color: White
- Dimension: 24" W x 48" D x 29.375" H
- Weight: 74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- SAUDER Palladia Computer Desk And Hutch Sec A2 (420513)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional (I 3100)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Mahogany, Wood (LUD7135MH)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS24 (OS24CH)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP7135AG)
- SAUDER Larkin Ledge Single Ped Desk , Pull-out writing surface with metal runners and safety stops (433624)
- Atlantic Furniture Desks