Atlantic Furniture AH12104 Shaker Desk with Drawer - Antique Walnut
Mfr # AH12104
Zoro # G603913636
Product Information
- Brand Atlantic Furniture
- MFR # AH12104
- Zoro # G603913636
- Country of Origin China
- Category Desks
Description
Atlantic furniture finds unique outdoor bedding and dinning sets which offer products style that is comfortable, accessible and most importantly enjoyable. Our mission is to bring a level of luxury once considered to be reserved for an exotic place and the rich and famous, and make it accessible to just about everyone. We are always on the hunt for new technology, stylish patterns and creative, witty industrial designs and continuously look for ways to improve our products and its quality.
Shaker Desk with Drawer and added a felt lined, solid hardwood drawer with dovetail construction. A elegant storage solution within easy reach that's at home in any space.
Features- Solid hardwood construction
- Metal drawer glides on drawers
- English dovetail joinery on all drawers
- Color: Antique Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- HARTFORD Hartford Writing Desk in Two Tone Distressed Black (IMHF384)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- INTERION BY GLOBAL INDUSTRIAL Interion L-Shaped Electric Reception Station, 116inW x 80inD x 46inH, Gray Counter, Blue Panel (249011EGB)
- ALERA Alera Valencia Series Straight Front Desk Shell, 59.13 in. x 29.5 in. x 29.63 in., Gray (ALEVA216030GY)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal "L" Desk - 66" x 30" (DBLHLPL102WH)
- Atlantic Furniture Desks