Shop All End Tables
Atlantic Furniture
Atlantic Furniture AH11234 Lexi Work Table; Antique Walnut
Mfr # AH11234
Zoro # G503914009
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AH11234
- Zoro # G503914009
- Country of Origin China
- Category End Tables
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- 100% Solid Eco Friendly Hardwood
- Durable High Build Five Step Finish
- Sturdy Hanger Bolt Leg Assembly
- Color: Anitque Wallnut
- Style: Standard
- Product Dimension: 29.375" x 24" x 48"
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- ATLANTIC FURNITURE Atlantic Furniture AH13204 Mission Chair Side Table; Walnut (AH13204)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- SAFAVIEH 22 x 12 x 12 in. Janus Hammered End Table, Gold (FOX5522A)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- Atlantic Furniture End Tables