Atlantic Furniture AC584148 Deerfield Murphy Driftwood Queen Size Bed Chest with Charging Station; Blue
Mfr # AC584148
Zoro # G803981381
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Furniture
- MFR # AC584148
- Zoro # G803981381
- UPC # 782219211827
- Country of Origin China
- Category Bed Frames
Description
You don't have to sacrifice space nor style with the of a Murphy Bed Chest. Complete with a fold-out queen mattress, the Deerfield Murphy Bed chest is the perfect combination of comfort and convenience; when tucked away, the bed appears as an elegant chest of drawers. When it's time for bed, simply unlatch the doors and lower the mattress supports. With the additional bonus of a built-in charging station, you can keep a cellphone charger or alarm clock close by.
Deerfield Murphy Bed Chest with Queen Mattress, Extra Large Storage Drawer and 2 Built in USB Charging Ports in Driftwood Finish.
Memory Foam Mattress - The memory foam mattress conforms to the shape of the body when a person lies on the mattress. It provides better support for each part of the body as it evenly distributes your weight across the beds surface. Enjoy a relaxing sleep with the soft comfort of the memory foam.
USB Charging Port - It doesn't get any more convenient than having a USB charging port right on your furniture piece. Not only does it make for a great conversation piece but you'll wonder how you ever did without one.
Simple Pulls - Allow other design features on your furniture piece or overall decor to have center stage with the classic clean look of simple pulls.
Features- Easy to use Space Saving Design
- Satin Finished Hardware
- CoolSoft Queen Size Folding Premium Memory Foam Mattress
- Mattress Pull Handles for Easy Opening and Closing
- Mattress Height 6 inches
- 5 inches of Highly Resilient Support Foam, 1 inch of CoolSoft Gel Infused Memory Foam
- Extra Large Storage Drawer
- 2 Built in 5V, 2.1 amp USB Charging Ports
- Durable 9 ft. cord, grounded, UL listed, 16 gauge, 3 wire
- Color: Blue
- Finish: Driftwood
- Number of Drawers: 6
- Construction: Wood
- Series: Deerfield
- Size: Queen Size
- Drawer Dimensions: 40.25 x 17.12 x 8 in.
- Dimension: 41.75 x 62.5 x 22.5 in.
- Weight: 264 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- BARJAN Welcome Dog - Office Supplies (BA53825)
- ATLANTIC FURNITURE Urban Trundle Bed Twin - Grey (AE673129)
- ATLANTIC FURNITURE Atlantic Furniture AR8732114 Mission Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (AR8732114)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- ATLANTIC FURNITURE Nantucket Bed with Match Footboard in White, Full Size (AR8236032)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- FLASH FURNITURE LT Brown Queen Wooden Platform Bed with Headboard (MG-09004QB-Q-OAK-GG)
- FLASH FURNITURE Roxbury King Platform Bed, Black (SL-BK5-K-BK-GG)
- Atlantic Furniture Beds and Mattresses