Shop All Aeration
Atlantic Diffusers
DiffuserCoarse Bubble5 In Disc3/4 In MPT
Mfr # AB-70016
Zoro # G4595972
original price:
$12.33
5% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coarse Bubble, 5 in Disc
- Material of Construction polypropylene
- Length (In.) 5 in
- Width (In.) 5 in
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70016
- Zoro # G4595972
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 5 in |
Width (In.) | 5 in |
Height (In.) | 2 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 10.8 |
Manufacturers Warranty Length | 1 yr |
Fitting Size (In.) | 3/4 in MPT |
Flow Interference Size | 6.5 in |
Pump Depth | 5 in |
Active Membrane Diameter | 5 in |
Compatible Intake Pipe Size | 3/4 in |
Pump Height | 2 in |
Air Tubing Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Pump Width | 5 in |
Diffuser Height | 1.6 in |
Minimum Depth Required | 6 in |
Tubing Diameter | 3/4 in |
Bubble Size | 9 to 12 mm |
Intake Size | 3/4 in |
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 20 scfm, Air Flow Rate (Minimum) 3 scfm, Active Surface Area 32 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Coarse, Bubble Size 9 to 12 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 300 psi (M5000)
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- ECOLOGICAL LABORATORIES Microbe-Lift Flocculant Plus 1 Gallon (FPLUSGAL)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP6)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia (AB-70002)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 15 In Dia (AB-70007)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 9 In Dia (AB-70005)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- ATLANTIC DIFFUSERS Diffuser Mount, Polypropylene, 2-3/8 In L (AB-70015)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- Atlantic Diffusers Aeration