Shop All Aeration
Atlantic Diffusers
Diffuser, Fine Bubble Tube, 2-5/8 x 40 In
Mfr # AB-70012
Zoro # G4018436
original price:
$81.45
15% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Bubble Tube, 2-5/8 in dia x 40 in L
- Material of Construction PVC
- Length (In.) 40 in
- Width (In.) 2 5/8 in
- Height (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70012
- Zoro # G4018436
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 40 in |
Width (In.) | 2 5/8 in |
Height (In.) | 2 5/8 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 14.6 |
Manufacturers Warranty Length | 1 yr |
Fitting Size (In.) | 3/4 in FPT |
Pump Height | 2.6 in |
Diffuser Height | 1.4 in |
Tubing Diameter | 3/4 in |
Minimum Depth Required | 6 in |
Bubble Size | 1 to 5 mm |
Manufacturer Warranty Length | 1 yr |
Air Tubing Diameter | 3/4 in |
Intake Size | 3/4 in |
Flow Interference Size | 12.5 in |
Compatible Intake Pipe Size | 3/4 in |
Active Membrane Diameter | 2.5 in |
Pump Width | 2.6 in |
Description
Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 17 scfm, Air Flow Rate (Minimum) 3 scfm, Active Surface Area 160 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 2.5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water, Diffuser Frame Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC E4 Poly Ip Elastomer Kit (E4P F KIT)
- STA-RITE Sta Rite Pump (JHG-52HL)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- SIMER Overhaul Kit (FPP5002)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT (AB-70016)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Disc, 5 In Dia (AB-70004)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 15 In Dia (AB-70007)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 9 In Dia (AB-70005)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- Atlantic Diffusers Aeration