Shop All Aeration
Atlantic Diffusers
Diffuser, Fine Bubble Disc, 9 In Dia
Mfr # AB-70005
Zoro # G4231692
original price:
$37.63
18% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Bubble Disc, 9 in dia
- Material of Construction polypropylene
- Length (In.) 10 in
- Width (In.) 10 in
- Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70005
- Zoro # G4231692
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 10 in |
Width (In.) | 10 in |
Height (In.) | 3 1/2 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 5.4 |
Fitting Size (In.) | 3/4 in MPT |
Manufacturers Warranty Length | 1 yr |
Pump Height | 3.5 in |
Compatible Intake Pipe Size | 3/4 in |
Diffuser Height | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Air Tubing Diameter | 3/4 in |
Intake Size | 3/4 in |
Pump Width | 10 in |
Bubble Size | 1 to 3 mm |
Active Membrane Diameter | 7.9 in |
Minimum Depth Required | 6 in |
Flow Interference Size | 10 in |
Tubing Diameter | 3/4 in |
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 6 scfm, Air Flow Rate (Minimum) 0.5 scfm, Active Surface Area 58 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 7.9 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ceramic Cup (BSP-177)
- FILL-RITE Fuel Transfer Pump Repair Kit (700KTF2659)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 24 In (AB-70010)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 20 In (AB-70009)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- KASCO Pond Surface Aeration System, 28 In. W (2400AF050)
- Atlantic Diffusers Aeration