Shop All Aeration
Atlantic Diffusers
Diffuser, Fine Bubble Disc, 15 In Dia
Mfr # AB-70007
Zoro # G4289056
original price:
$73.47
16% off
new price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Bubble Disc, 15 in dia
- Material of Construction polypropylene
- Length (In.) 16 in
- Width (In.) 16 in
- Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Diffusers
- MFR # AB-70007
- Zoro # G4289056
- Country of Origin Taiwan, Province of China
- Category Aeration
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Height (In.) | 3 1/2 in |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 10.8 |
Fitting Size (In.) | 3/4 in MPT |
Manufacturers Warranty Length | 1 yr |
Pump Width | 16 in |
Bubble Size | 1 to 3 mm |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Flow Interference Size | 16 in |
Pump Height | 3.5 in |
Air Tubing Diameter | 3/4 in |
Active Membrane Diameter | 14.2 in |
Intake Size | 3/4 in |
Tubing Diameter | 3/4 in |
Minimum Depth Required | 6 in |
Diffuser Height | 1.6 in |
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 20 scfm, Air Flow Rate (Minimum) 2 scfm, Active Surface Area 121 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 14.2 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Accessory cable 5 m, relay output, straight Dosing Pump Accessories - Chemical Metering Pumps (96609019)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMPD1WP)
- GRAYMILLS Metalworking Pump, Single Phase, 35 gpm (IMV50-E)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 25 GPM, CPVC, 1/3-HP, 3-PH (1S2HX0008)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Disc, 5 In Dia (AB-70004)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- ATLANTIC DIFFUSERS DiffuserCoarse Bubble5 In Disc3/4 In MPT (AB-70016)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 30 In (AB-70011)
- ATLANTIC DIFFUSERS DiffuserMedium Bubble5 In Disc3/4 In MPT (AB-70017)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- Atlantic Diffusers Aeration