Shop All Pond Accessories
Atlantic
Deep Pond Aeration System, 130 lpm
Mfr # TPD200S-87R6
Zoro # G205735599
product price: $2,292.99
/ea
Free Shipping & Returns
$2,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty Length 2 yr
- Minimum Depth Required 8 ft
- Cabinet Width 22 in
- Intake Type Tube
- Tubing Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic
- MFR # TPD200S-87R6
- Zoro # G205735599
- UPC # 727429120231
- Country of Origin United States
- Category Pond Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Minimum Depth Required | 8 ft |
Cabinet Width | 22 in |
Tubing Diameter | 3/8 in |
Air Tubing Roll Length | 100 ft |
Cabinet Height | 20 in |
Air Tubing Diameter | 3/8 in |
Cabinet Depth | 24 in |
Compatible Intake Pipe Size | 3/8 in |
Details
Item | TPD Deep Pond Aeration System, Two Diffusers |
Intake Type | Tube |
Discharge Type | Diffuser, Tube |
Active Surface Area | 2 acre |
Compatible with Media Type | Water |
Number of Air Tubing Rolls | 2 |
Air Flow Rate (Maximum) | 130 lpm |
Number of Compressors | 1 |
Number of Diffusers | 2 |
Description
TPD Deep Pond Aeration System, Two Diffusers, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 130 lpm, Air Flow Rate (Minimum) Not Applicable, Active Surface Area 2 acre, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 8 ft, Bubble Type Not Applicable, Bubble Size Not Applicable, Number of Air Tubing Rolls 2, Number of Compressors 1, Discharge Type Diffuser, Tube, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 24 in, Cabinet Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine (7AJ18)
- IFM Flow Meter, 1" NPT, 0.10-26.40 gpm (SM8601)
- DAYTON Mounting Adaptor (PPT03310G)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- ATLANTIC Pump, 1 HP, Iron (A-21)
- AQUASCAPE Clean for Fountains - 1 gal (96080)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- PONDMASTER Super-Flex 12.5'x15' Pond Liner. Safe for Fish and Plants (02116)
- AQUASCAPE Aquascape 91025 Statuary and Fountain Pump 180 GPH - G2 (91025)
- Atlantic Pond Accessories