Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase
Mfr # ABAF-32-460
Zoro # G4730087
product price: $3,581.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,581.99
Free 30-Day Returns
Key Features
- Phase 3
- Shape Tube
- Width 32"
- Voltage 220-275V/380-480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-32-460
- Zoro # G4730087
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 32" |
Details
Phase | 3 |
Shape | Tube |
Voltage | 220-275V/380-480V |
Item | Tube Axial Fan, 4 HP, 16951 cfm |
Description
Tube Axial Fan, 4 HP, 16951 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- HEIL QUAKER Ignitor/Flame Sensor Combo (1009524)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- ATLANTIC BLOWERS Tube Axial Fan, 2 HP, 14126 cfm, Tube, 220V, 1 Phase, 32" W. (ABAF-32-220S)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW1)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV2)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- NVENT HOFFMAN Axial Fan, Square, 230V AC, 100 cfm, 4 5/8 in W. (A4AXFN2)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- Atlantic Blowers Axial Fans and Accessories