Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 3.5 HP, 11654 cfm, Tube, 220V, 1 Phase, 28" W.
Mfr # ABAF-28-220S
Zoro # G4730105
product price: $2,247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,247.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 28"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-28-220S
- Zoro # G4730105
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 28" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 3.5 HP, 11654 cfm |
Description
Tube Axial Fan, 3.5 HP, 11654 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 13 (6B673)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- ALLEGRO INDUSTRIES Axial Blower, 20"x20" (9525-E)
- DAYTON Axial Blower, Square, 230V AC, 1 Phase, 8.5/12.2 cfm, 4 3/4 in W. (2RTK4)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- Atlantic Blowers Axial Fans and Accessories