Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 3.5 HP, 11654 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-28-110-S
Zoro # G4730209
product price: $2,247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,247.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 28"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-28-110-S
- Zoro # G4730209
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 28" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 3.5 HP, 11654 cfm |
Description
Tube Axial Fan, 3.5 HP, 11654 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- DAYTON Burner Harness (39D0031100)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (4YKR6)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- NVENT HOFFMAN Fan Finger Guard (AGARD4)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- Atlantic Blowers Axial Fans and Accessories