Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 3 HP, 9182 cfm, Tube, 220V, 1 Phase, 24" W.
Mfr # ABAF-24-220S
Zoro # G4730111
product price: $1,976.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,976.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 24"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-24-220S
- Zoro # G4730111
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 24" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 3 HP, 9182 cfm |
Description
Tube Axial Fan, 3 HP, 9182 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQL1)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 21.5" X 27.5", M (FC100A1045)
- THERNLUND Hs3 Commercial Power Venter For (HS3)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- Atlantic Blowers Axial Fans and Accessories