Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 3 HP, 9182 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-24-110S
Zoro # G4730218
product price: $1,899.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 24"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-24-110S
- Zoro # G4730218
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 24" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 3 HP, 9182 cfm |
Description
Tube Axial Fan, 3 HP, 9182 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- TRANE Ignitor Kit (KIT3033)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Axial Fan Kit, 3 1/2 in D (786EW6)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- Atlantic Blowers Axial Fans and Accessories