Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 2 HP, 14126 cfm, Tube, 220V, 1 Phase, 32" W.
Mfr # ABAF-32-220S
Zoro # G4730096
product price: $2,568.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,568.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 32"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-32-220S
- Zoro # G4730096
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 32" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 2 HP, 14126 cfm |
Description
Tube Axial Fan, 2 HP, 14126 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- IEC ACTUATOR ERIE 24V NC A (B035-71159901)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- NVENT HOFFMAN Fan Finger Guard (AGARD4)
- ALLEGRO INDUSTRIES Axial Blower, 12" (9509)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- Atlantic Blowers Axial Fans and Accessories