Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 1.5 HP, 5827 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-20-110S
Zoro # G4730227
product price: $1,035.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,035.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 20"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-20-110S
- Zoro # G4730227
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 20" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 1.5 HP, 5827 cfm |
Description
Tube Axial Fan, 1.5 HP, 5827 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., Tempered Wire (43324)
- AIR HANDLER Activated Carbon Air Filter, 18x24x2" (6B852)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Fan Guard, Fan Size 3-1/8" (4YD96)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- Atlantic Blowers Axial Fans and Accessories