Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 1.5 HP, 4238 cfm, Tube, 220V, 3 Phase, 16" W.
Mfr # ABAF-16-220
Zoro # G4730148
product price: $802.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Phase 3
- Shape Tube
- Width 16"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-16-220
- Zoro # G4730148
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 16" |
Details
Phase | 3 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 1.5 HP, 4238 cfm |
Description
Tube Axial Fan, 1.5 HP, 4238 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- RITTAL Compact Axial Fan Grille, 8 3/8 in H, PK5 (3172120)
- Atlantic Blowers Axial Fans and Accessories