Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 1 HP, 4414 cfm, Tube, 220V, 1 Phase, 18" W.
Mfr # ABAF-18-220S
Zoro # G4730139
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 18"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-18-220S
- Zoro # G4730139
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 18" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 1 HP, 4414 cfm |
Description
Tube Axial Fan, 1 HP, 4414 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 1 HP, 200/460V, 850 rpm, 2 Speed (MOT6367)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- BRISKHEAT Crankcase Heater, 27.3" to 34" Circ. (840051007)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW8)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- Atlantic Blowers Axial Fans and Accessories