Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 0.75 HP, 2719 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-12-110
Zoro # G4730260
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 12"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-12-110
- Zoro # G4730260
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 12" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 0.75 HP, 2719 cfm |
Description
Tube Axial Fan, 0.75 HP, 2719 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (12201.12 12PK)
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W. (A6AXFN)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- XPOWER XPower X-39AR 115V Professional Axial Fan (X-39AR-Blue)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- Atlantic Blowers Axial Fans and Accessories