Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 0.67 HP, 3355 cfm, Tube, 220V, 1 Phase, 16" W.
Mfr # ABAF-16-220S
Zoro # G4730157
product price: $832.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 16"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-16-220S
- Zoro # G4730157
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 16" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 0.67 HP, 3355 cfm |
Description
Tube Axial Fan, 0.67 HP, 3355 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112100-000)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD80)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- XPOWER MANUFACURE XPOWER Stackable Axial Fan With 3-Hour Timer, Variable Speed, 1/3 HP, 3600 CFM (X-47ATR)
- Atlantic Blowers Axial Fans and Accessories