Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 0.5 HP, 1942 cfm, Tube, 220V, 1 Phase, 10" W.
Mfr # ABAF-10-220
Zoro # G4730175
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 10"
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-10-220
- Zoro # G4730175
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 10" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 220V |
Item | Tube Axial Fan, 0.5 HP, 1942 cfm |
Description
Tube Axial Fan, 0.5 HP, 1942 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- Atlantic Blowers Axial Fans and Accessories