Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 0.3 HP, 1059 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-8-220
Zoro # G4730181
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 8"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-8-220
- Zoro # G4730181
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 8" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 0.3 HP, 1059 cfm |
Description
Tube Axial Fan, 0.3 HP, 1059 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF9614 (SF9614)
- ZORO SELECT Filtered Return Air Grille, 27.62 X 22.62, White, Steel (4JRT8)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- FOSTORIA Contactor 240V, 40A (58027053)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EU8)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- CONTINENTAL FAN Axial Exhaust Fan, 500 CFM (RMD-10-11)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EU9)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W. (A6AXFN)
- A.R. NORTH AMERICA AR North America RMW22G24-EZ-PKG Economy Axial Radial Drive Pump (RMW22G24-EZ-PKG)
- Atlantic Blowers Axial Fans and Accessories